Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0315X26
Zoro # G6181876
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 5 Spokes
- Inside Diameter 26 mm
- Outside Diameter 315 mm
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0671.0315X26
- Zoro # G6181876
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 26 mm |
Outside Diameter | 315 mm |
Details
Material | Gray Cast Iron |
Style | 5 Spokes |
Item | Handwheel,gray cast iron 3Spke,OD 315mm |
Measurement Type | Metric |
Description
Handwheel,gray cast iron 3Spke,OD 315mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -6'8)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x2"x4-1/8" (C41721)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 900 rpm (CP1117P09)
- BIG HORN 1/2 Inch Plug Cutter Replaces W. L. Fuller # 11640500 (19154)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- Kipp Hand Knobs and Wheels