Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2315X26
Zoro # G6182375
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.2315X26
- Zoro # G6182375
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 315mm |
Description
Handwheel,gray cast iron 3Spke,OD 315mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26115)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- JET Table Saw TS Accu-Fence Sys w/Riving Knife, 52" (PM1000)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- Kipp Hand Knobs and Wheels