Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4315XCS
Zoro # G6182725
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.4315XCS
- Zoro # G6182725
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,cast iron 3Spke,OD 315mm,Bre 1 |
Description
Handwheel,cast iron 3Spke,OD 315mm,Bre 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Edge Finder, Double End (050110)
- DYNABRADE Dust Bag, Felt (50683)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- WORLDWIDE SOURCING Bucket Boss Utility Pouch, 5-Pocket, Poly Ripstop Fabric, Brown/Green, 5 In W, 9 In H, 2 In D (54170)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- Kipp Hand Knobs and Wheels