Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip
Mfr # K0671.0250XCV
Zoro # G6181867
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Gray Cast Iron
- Inside Diameter 0.875 in
- Outside Diameter 250 mm
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0671.0250XCV
- Zoro # G6181867
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.875 in |
Outside Diameter | 250 mm |
Details
Style | 5 Spokes |
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 250mm |
Measurement Type | Inch |
Description
Handwheel,gray cast iron 3Spke,OD 250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ELESA Plain or threaded hole, L.652/95 B-1/2-13 (L.652-B (inch sizes))
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- WILLIAMS Williams Premium Mixed Screwdriver Set, 19 pcs (100P-19MD)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- Kipp Hand Knobs and Wheels