Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4200XCR
Zoro # G6182576
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Inside Diameter 0.5 in
- Outside Diameter 200 mm
Product Information
- Brand Kipp
- MFR # K0671.4200XCR
- Zoro # G6182576
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.5 in |
Outside Diameter | 200 mm |
Details
Style | 3 Spokes |
Item | Handwheel,cast iron 3Spke,OD 200mm,Bre 0 |
Material | Gray Cast Iron |
Description
Handwheel,cast iron 3Spke,OD 200mm,Bre 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- LISLE Combo Brake Lining Thickness Gauge Set (81850)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (88697D2B133975)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- Kipp Handwheels