Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4160X14
Zoro # G6182969
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.4160X14
- Zoro # G6182969
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,cast iron 3Spke,OD 160mm,Bre 1 |
Description
Handwheel,cast iron 3Spke,OD 160mm,Bre 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Blade, KGDR 2T17C, External Grooving & Cut-Off Blade (KGDR2T17C)
- ATD TOOLS ATD Tools ATD-5380 Radiator Hose Pinch-Off Pliers (ATD-5380)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- DEWALT Circular Saw, 7-1/4In., 5500RPM, 9ft.Cord (DWE560-QS)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset (K0162.2160XCQ)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- Kipp Hand Knobs and Wheels