Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip
Mfr # K0671.0160XCQ
Zoro # G6181395
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.0160XCQ
- Zoro # G6181395
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 160mm |
Description
Handwheel,gray cast iron 3Spke,OD 160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330137)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7222-02)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- Kipp Handwheels