Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip
Mfr # K0671.0125XCO
Zoro # G6181763
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.0125XCO
- Zoro # G6181763
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 125mm |
Description
Handwheel,gray cast iron 3Spke,OD 125mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433714)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- ASTRO PNEUMATIC Quick Change Retainer Chuck .498 Shank (49801)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- Kipp Handwheels