Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip
Mfr # K0671.0100XCP
Zoro # G6181736
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Outside Diameter 100 mm
- Inside Diameter 0.5 in
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0671.0100XCP
- Zoro # G6181736
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 100 mm |
Inside Diameter | 0.5 in |
Details
Style | 3 Spokes |
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 100mm |
Measurement Type | Inch |
Description
Handwheel,gray cast iron 3Spke,OD 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- DE-STA-CO Right H Swing Clamp 8315-La (8315-LA)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 22 mm, Aluminum, Without Grip (K0161.0250X22)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- Kipp Handwheels