Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle
Mfr # K0160.2315XCS
Zoro # G6183529
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Aluminum/Steel
- Inside Diameter 1 in
- Outside Diameter 315 mm
Product Information
- Brand Kipp
- MFR # K0160.2315XCS
- Zoro # G6183529
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 315 mm |
Details
Style | 5 Spokes |
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 1",fxd |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 1 In.,fxd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 20 pc MultiBit Screwdriver Set (62-574)
- ASTRO PNEUMATIC Onyx Gear Driven Heavy Duty Air Saw (936)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. (PT-CR)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- Kipp Hand Knobs and Wheels