Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip
Mfr # K0160.0315XCV
Zoro # G6182734
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0160.0315XCV
- Zoro # G6182734
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 0.875" |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 0.875 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9103)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- Kipp Handwheels