Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.5", Without Grip
Mfr # K0160.0180XCP
Zoro # G6182874
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0160.0180XCP
- Zoro # G6182874
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 3Spke,OD 180mm,Bre 0.5",n |
Description
Handwheel,Alum 3Spke,OD 180mm,Bre 0.5 In.,n
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Square Drive, 8mm Metric Socket, 6 Points (8MM23)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- HUSQVARNA INTAKE ELBOW/KNUCKLE (506365201)
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 22 mm, Aluminum, Without Grip (K0161.0250X22)
- Kipp Handwheels