Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle
Mfr # K0160.4500X40
Zoro # G6183967
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Style 5 Spokes
- Outside Diameter 500 mm
- Inside Diameter 40 mm
Product Information
- Brand Kipp
- MFR # K0160.4500X40
- Zoro # G6183967
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 500 mm |
Inside Diameter | 40 mm |
Details
Material | Aluminum/Steel |
Style | 5 Spokes |
Item | Handwheel,Alum 3Spke,OD 500mm,Bre 40mm,R |
Description
Handwheel,Alum 3Spke,OD 500mm,Bre 40mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Titanium Step Drill Bit Set (AST9445)
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X40)
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- Kipp Hand Knobs and Wheels