Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip
Mfr # K0160.0160X16
Zoro # G6183163
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0160.0160X16
- Zoro # G6183163
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 3Spke,OD 160mm,Bre 16mm,n |
Description
Handwheel,Alum 3Spke,OD 160mm,Bre 16mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 75 pc. SHOCKWAVE Impact Duty Drill, Drive and Fasten Bit Set (48-32-4098)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- PERFORMANCE TOOL 9Pc. Axle Nut Socket Set (W89318)
- BOSCH Insert Bit, #2 (CCP2301)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- Kipp Hand Knobs and Wheels