Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Fixed Handle
Mfr # K0160.2125X14
Zoro # G6183319
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Style 3 Spokes
- Outside Diameter 125 mm
- Inside Diameter 14 mm
Product Information
- Brand Kipp
- MFR # K0160.2125X14
- Zoro # G6183319
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 125 mm |
Inside Diameter | 14 mm |
Details
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 125mm,Bre 14mm,f |
Style | 3 Spokes |
Description
Handwheel,Alum 3Spke,OD 125mm,Bre 14mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #50 (44320)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4530GG-200)
- SKF USA Auto Luber (LAGD 125/HB2)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- Kipp Hand Knobs and Wheels