Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle
Mfr # K0160.2100X12
Zoro # G6183093
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 100 mm
- Inside Diameter 12 mm
Product Information
- Brand Kipp
- MFR # K0160.2100X12
- Zoro # G6183093
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 100 mm |
Inside Diameter | 12 mm |
Details
Style | 3 Spokes |
Item | Handwheel,Alum 3Spke,OD 100mm,Bre 12mm,f |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 100mm,Bre 12mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sheet Metal Carbide Cutter Electrician's Kit - 5PC (49-22-8300)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- Kipp Handwheels