Shop All Handwheels
Kipp
Grub Screws with thrust point, DIN 6332
Mfr # K0390.08X60
Zoro # G4592947
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Thrust point
- Thread Size M8
- Overall Length 52.5 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K0390.08X60
- Zoro # G4592947
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M8 |
Overall Length | 52.5 mm |
Details
System of Measurement | Metric |
Point type | Thrust point |
Material | Steel |
Finish | Hardened |
Item | Grub Screw |
Description
Grub Screw With Thrust Point D1=M08X52,5, L1=60, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX41)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- Kipp Hand Knobs and Wheels