Shop All Handwheels
Kipp
Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright
Mfr # K0404.1040502
Zoro # G202065378
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flat point
- System of Measurement Metric
- Thread Size M4
- Overall Length 50 mm
- Material Stainless steel
Product Information
- Brand Kipp
- MFR # K0404.1040502
- Zoro # G202065378
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M4 |
Overall Length | 50 mm |
Details
Point type | Flat point |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Studs |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- GREENLEE Knockout Punch, 1 In (35178)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- EVOLUTION 2-1/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC225L)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2315X30)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 360 mm, Bore D2= 28 mm, Without Grip (K0163.0360X28)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- Kipp Hand Knobs and Wheels