Shop All Levers & Handles
Kipp
Gear Levers, Style E, metric
Mfr # K0179.1614X160
Zoro # G4621796
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0179.1614X160
- Zoro # G4621796
- Country of Origin Germany
- Category Levers & Handles
Description
Grip Rod D1=M12, L=160, D=14, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 1/4" NANO RATCHET LONG (AO91410)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A21)
- KIPP Adjustable Tension Levers, with external thread, metric, 20° (K0108.1101X40)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A32X50)
- KIPP Adjustable Handle, Size: 1 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.1A21X40)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- KIPP Gear Levers, Style A, inch (K0179.2A4X80)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- Kipp Hand Knobs and Wheels