Shop All Levers & Handles
Kipp
Gear Levers, Style E, metric
Mfr # K0179.1612X125
Zoro # G4618880
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Thread Size M10
- Material Stainless Steel
- Finish Plain
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0179.1612X125
- Zoro # G4618880
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Shaft Length | 125 mm |
Details
Style | E |
Material | Stainless Steel |
Finish | Plain |
Measurement Type | Metric |
Description
Grip Rod D1=M10, L=125, D=12, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X25)
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- ELESA Pass-through holes for front mounting, EBP.140-6-C1 (EBP.)
- Kipp Hand Knobs and Wheels