Shop All Levers & Handles
Kipp
Gear Levers, Style E, inch
Mfr # K0179.16A4X80
Zoro # G4619930
product price: $14.69
/ea
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Thread Size 3/8"-16
- Material Stainless Steel
- Finish Plain
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0179.16A4X80
- Zoro # G4619930
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Shaft Length | 80 mm |
Details
Style | E |
Material | Stainless Steel |
Finish | Plain |
Measurement Type | Inch |
Description
Grip Rod D1=3/8-16, L=80, D=12, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- HHIP ER-40 9/16" Spring Collet (3900-5281)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- STANLEY 22 oz. Antivibe Framing Hammer, Milled Face, 16 in L Steel Handle (51-167)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X40)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X30)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- ELESA Adjustable handles, ERZ.78 SST-M8-SAN-C1 (ERZ-SST-SAN)
- Kipp Levers & Handles