Shop All Levers & Handles
Kipp
Gear Levers, Style A, metric
Mfr # K0179.210X80
Zoro # G4608347
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size M8
- Material Steel
- Finish Black Oxide
- Shaft Length 80 mm
Product Information
- Brand Kipp
- MFR # K0179.210X80
- Zoro # G4608347
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M8 |
Shaft Length | 80 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Metric |
Description
Grip Rod D1=M08, L=80, D=10, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792867)
- CS UNITEC Non Sparking Plier, Pipe, 200mm (8in), Aluminum Bronze (EX602-200A)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Black, Comp: Steel, Button: Red (K0269.712A3)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A287X30)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Yellow RAL 1021, Comp: Steel (K0269.20616X50)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- Kipp Levers & Handles