Shop All Levers & Handles
Kipp
Gear Levers, Style A, metric
Mfr # K0179.210X50
Zoro # G4632549
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style A
- Thread Size M8
- Material Steel
- Finish Black Oxide
- Shaft Length 50 mm
Product Information
- Brand Kipp
- MFR # K0179.210X50
- Zoro # G4632549
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M8 |
Shaft Length | 50 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Metric |
Description
Grip Rod D1=M08, L=50, D=10, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- BURNDY Type W Crimping Die, 1 AWG (W163)
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x1-1/4x3-1/4 (C33480)
- KIPP Adjustable Tension Levers low profile, internal thread, 15°, metric (K0114.1082)
- KIPP Adjustable Handle, Size: 5 1/2-13X30 Zinc, Black Satin, Comp: Steel (K0116.5A51X30)
- KIPP Adjustable Handle With Clamp Force Intensif Size:5 M12, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123)
- KIPP Adjustable Handle, Size: 5 5/8-11, Zinc Black Satin, Comp: Stainless Steel (K0123.5A61)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- KIPP Gear Levers, Style A, metric (K0179.1214X160)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.209406)
- Kipp Levers & Handles