Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.2A4X80
Zoro # G4585140
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- Shaft Length 80 mm
Product Information
- Brand Kipp
- MFR # K0179.2A4X80
- Zoro # G4585140
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Shaft Length | 80 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Inch |
Description
Grip Rod D1=3/8-16, L=80, D=12, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Black RAL 7021, Comp: Steel (K0269.1AE1)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X60)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X25)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Black Satin, Comp: Steel (K0116.1A11X25)
- Kipp Levers & Handles