Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.12A4X80
Zoro # G4596270
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style A
- Thread Size 3/8"-16
- Material Stainless Steel
- Finish Plain
- Shaft Length 80 mm
Product Information
- Brand Kipp
- MFR # K0179.12A4X80
- Zoro # G4596270
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Shaft Length | 80 mm |
Details
Style | A |
Material | Stainless Steel |
Finish | Plain |
Measurement Type | Inch |
Description
Grip Rod D1=3/8-16, L=80, D=12, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- GEARWRENCH 5" 90° Fixed Tip External Snap Ring Pliers (82131)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip (TZ-205N)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X20)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel (K0116.1061X10)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- Kipp Levers & Handles