Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.12A2X35
Zoro # G4598215
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Shaft Length 35 mm
Product Information
- Brand Kipp
- MFR # K0179.12A2X35
- Zoro # G4598215
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Shaft Length | 35 mm |
Details
Style | A |
Material | Stainless Steel |
Finish | Plain |
Measurement Type | Inch |
Description
Grip Rod D1=1/4-20, L=35, D=8, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- KIPP Gear Levers, Style B, metric (K0179.1714X100)
- KIPP Adjustable Handle, Size: 2 M08X20, Entirely Stainless Steel, Electropolished (K0124.208X20)
- KIPP Gear Levers, Style A, metric (K0179.210X50)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.12006)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X30)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- Kipp Levers & Handles