Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.631215
Zoro # G4665808
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0255.631215
- Zoro # G4665808
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip D1=63 D=M12 H=44, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- CLESCO 1/2" Hole Nut Type Arbor 3/8" Shank X 4 1/2" Oal (W-34EXL)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-14MM)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- Kipp Hand Knobs and Wheels