Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright
Mfr # K1418.116120
Zoro # G1008827
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M16
- Shank Length 104 mm
- Eye Inside Diameter 16 mm
Product Information
Dimensions
Thread Size | M16 |
Shank Length | 104 mm |
Eye Inside Diameter | 16 mm |
Overall Length | 136 mm |
Thread Length | 93 mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Type | Non Shouldered |
Ream (In.) | H9 |
Eyebolt Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M16 L=120, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x50)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME096)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- MIDWEST FASTENER Oval Turn Button Washers 10PK (932639)
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.112100)
- KIPP Eye Bolt Without Shoulder, M16, 64 mm Shank, 16 mm ID, Steel, Black oxide (K1418.1680)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Stainless Steel, Bright (K1418.120120)
- KIPP Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16160)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- Kipp Eye Bolts