Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright
Mfr # K0396.112100
Zoro # G702082783
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M12
- Shank Length 87.5 mm
- Eye Inside Diameter 12 mm
Product Information
Dimensions
Thread Size | M12 |
Shank Length | 87.5 mm |
Eye Inside Diameter | 12 mm |
Overall Length | 112.5 mm |
Thread Length | 30 mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Standards | DIN 444 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01209.025.0350)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- KIPP Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated (K0769.10151)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black Oxide (K0396.0650)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- KEN FORGING Eye Bolt 1/4"-28, 1 in Shank, 3/4 in ID, Steel, Plain (K2001-UNF)
- Kipp Eye Bolts