Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Stainless Steel, Bright
Mfr # K1418.11270
Zoro # G1008562
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M12
- Shank Length 57.5 mm
- Eye Inside Diameter 12 mm
Product Information
Dimensions
Thread Size | M12 |
Shank Length | 57.5 mm |
Eye Inside Diameter | 12 mm |
Overall Length | 82.5 mm |
Thread Length | 47 mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Ream (In.) | H9 |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M12 L=70, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51000.031.0200)
- ZORO SELECT Class 10.9, M14 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- SENCO Screw Anchor, Steel, 1000 PK (08T200W)
- ZORO SELECT Grade 8, 7/8 in Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.087.1000)
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20120)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-2-1/2)
- Kipp Eye Bolts