Shop All Eye Bolts
Kipp
Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright
Mfr # K0767.10
Zoro # G702211244
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M10
- Shank Length 17 mm
- Eye Inside Diameter 25 mm
Product Information
Dimensions
Thread Size | M10 |
Shank Length | 17 mm |
Eye Inside Diameter | 25 mm |
Overall Length | 62 mm |
Thread Length | 17 mm |
Shoulder Length | 8 mm |
Shoulder Diameter | 25 mm |
Eye Outside Diameter | 45 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Bright |
Features | Hoisting |
Eyebolt Type | Shouldered |
Type | Shouldered |
Standards | DIN 580 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS (JBDL24JAA25)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT Carriage Bolt, Gr 2, 1/4-20 x2 1/2In, PK100 (U08307.025.0250)
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- KIPP Eye Bolt Without Shoulder, M6, 73 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10680)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10650)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.11270)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025)
- Kipp Eye Bolts