Shop All Handwheels
Kipp
Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip
Mfr # K0164.1160XCR
Zoro # G6185455
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Duroplastic/Steel
- Style E - Thru Bore Hole
- Outside Diameter 160 mm
- Inside Diameter 0.75 in
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0164.1160XCR
- Zoro # G6185455
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 0.75 in |
Details
Material | Duroplastic/Steel |
Style | E - Thru Bore Hole |
Item | Handwheel,disc duroplast,OD 160mm,Bre 0. |
Measurement Type | Inch |
Description
Handwheel,disc duroplast,OD 160mm,Bre 0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- ITW Itw Brands 40066 .22 Caliber Trigger Shot Tool (40066)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4794)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- Kipp Hand Knobs and Wheels