Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4250XCR
Zoro # G6184886
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0161.4250XCR
- Zoro # G6184886
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 250mm,Bre 0.75",R |
Description
Handwheel,Alum disc,OD 250mm,Bre 0.75 In.,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T10 Torx Screwdriver (78937)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- MAKITA 12V CXT® Starter Pack (2.0Ah) (BL1021BDC1)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- Kipp Hand Knobs and Wheels