Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4200X18
Zoro # G6184676
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Inside Diameter 18 mm
- Outside Diameter 200 mm
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0161.4200X18
- Zoro # G6184676
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 18 mm |
Outside Diameter | 200 mm |
Details
Item | Handwheel,Alum disc,OD 200mm,Bre 18mm,Re |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 200mm,Bre 18mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Straight Cut Aviation Snips (TB-H4-60-S)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- Kipp Handwheels