Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2140X15
Zoro # G6184308
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0161.2140X15
- Zoro # G6184308
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 140mm,Bre 15mm,fx |
Description
Handwheel,Alum disc,OD 140mm,Bre 15mm,fx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Zero Gravity Tool Balancer, 98" Stroke, 220-265 lb Capacity (9422)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- DANTONA Power Tool Battery, TOOL-475LI-30 (TOOL-475LI-30)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- ELESA Revolving handle, VRTP.200-P+I-SST-5/8 (VRTP-P+I-SST (inch sizes))
- Kipp Handwheels