Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2100XCP
Zoro # G2966424
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Handle
- Finish polished
- Diameter 3.94"
- Base Dia. (In.) 1.22
- Style Fixed Handle
Product Information
- Brand Kipp
- MFR # K0161.2100XCP
- Zoro # G2966424
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 3.94" |
Base Dia. (In.) | 1.22 |
Thread Size | M6 Handle Thread |
Bore Dia. | 1/2 in |
Outside Dia. | 100.00mm |
Details
Type | Fixed Handle |
Finish | polished |
Item | Hand Wheel |
Style | Fixed Handle |
Material | Aluminum |
Standards | RoHS |
Bore | 0.50" |
Handle | Yes |
Handle Type | Fixed |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 100.00mm, Thread Size M6 Handle Thread, Handle Type Fixed, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- STECK MANUFACTURING E-Z Pull Pliers (20085)
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 5 Pc (63134999017)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- Kipp Hand Knobs and Wheels