Shop All Hex Head Cap Screws
Kipp
Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L
Mfr # K0871.406X12
Zoro # G002055593
product price: $0.28
/ea
Sold in multiples of 36 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Fastener Length 12 mm
- Head Width 10 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K0871.406X12
- Zoro # G002055593
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 12 mm |
Head Width | 10 mm |
Thread Length | 12 mm |
Head Height | 4 mm |
Head Dia. | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (S60500HN00)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.031.0275)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- KIPP M8 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1411.08X25)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1492.06X16)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.216X40)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K1161.506X25)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (N01200.037.0225)
- Kipp Hex Head Cap Screws