Shop All Hex Head Cap Screws
Kipp
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
Mfr # K1161.410X35
Zoro # G302058232
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Fastener Length 35 mm
- Head Width 16 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K1161.410X35
- Zoro # G302058232
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 35 mm |
Head Width | 16 mm |
Thread Length | 26 mm |
Head Height | 10.4 mm |
Head Dia. | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | EN 1665 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.112.2400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 20 PK (62456)
- ZORO SELECT 1/4"-20 x 1/2 in Torx Pan Machine Screw, Black Oxide Steel, 3000 PK (1408MTPB)
- G.L. HUYETT Dowel Pin Hardened, M10 x 32mm, AS PL (DOWMH-100-032)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 12 mm L (K1411.06X12)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.506X50)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1411.06X16)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.216X80)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 3 PK (70461)
- Kipp Hex Head Cap Screws