Shop All Toggle & Latch Clamps
Kipp
Catch Plate Style A
Mfr # K0046.9142141
Zoro # G4585877
Sold in multiples of 9 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized & Blue Chromate
- Style A
Product Information
- Brand Kipp
- MFR # K0046.9142141
- Zoro # G4585877
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Clamp |
Material | Steel |
Finish | Galvanized & Blue Chromate |
Style | A |
Description
Catch Plate For Latch, Adjustable, Form: A, Steel Galvanized And Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.090" (KTI-55143)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313540)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Adjustable Latches, Style A (K0051.1611681)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- KIPP Catch Plate Style B (K0044.9242451)
- KIPP Adjustable Latches screw-on holes visible Style C (K0046.3420721)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- Kipp Clamps