Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H
Mfr # K1594.162
Zoro # G202198113
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M16
- Material 316 Stainless steel
- Finish Polished
- Overall Height 30 mm
- Hex Width 24 mm
Product Information
- Brand Kipp
- MFR # K1594.162
- Zoro # G202198113
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M16 |
Overall Height | 30 mm |
Hex Width | 24 mm |
Fastener Thread Depth | 19.2 mm |
Cap Dia. | 35 mm |
Details
Item | Cap Nut |
Material | 316 Stainless steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 35 mm |
Color | White |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55000.080.0035)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.043.0175)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-401)
- KIPP Cap Nut, M3, Stainless Steel, Polished, 4-19/20 mm H (K1332.03)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- Kipp Cap Nuts & Acorn Nuts