Shop All Cap Nuts & Acorn Nuts
Kipp
Cap Nut, M10, Stainless Steel, Polished, 14 mm H
Mfr # K1332.10
Zoro # G802198247
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Polished
- Overall Height 14 mm
- Hex Width 16 mm
- System of Measurement Metric
Product Information
- Brand Kipp
- MFR # K1332.10
- Zoro # G802198247
- Country of Origin Germany
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M10 |
Overall Height | 14 mm |
Hex Width | 16 mm |
Cap Dia. | 20 mm |
Fastener Thread Depth | 10 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Metric |
Free O.D. | 20 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0300)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- KIPP Cap Nut, M16, 316 Stainless steel, Polished, 30 mm H (K1594.162)
- KIPP Cap Nut, M6, 316 Stainless steel, Polished, 11 mm H (K1594.061)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK (CPB086)
- Kipp Cap Nuts & Acorn Nuts