Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel
Mfr # K0645.25120A3X30
Zoro # G6195357
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Finish Natural
Product Information
- Brand Kipp
- MFR # K0645.25120A3X30
- Zoro # G6195357
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 30.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Finish | Natural |
Thread Standard | UNC |
Components Material | Stainless Steel |
Features | Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Stainless Steel, Thread Size 5/16 In.-18, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.2511408X30)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AEX30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X20)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- Kipp Hand Knobs and Wheels