Shop All Cam Machine Handles
Kipp
Cam Lever, Stainless Steel Electropolished, Size: 1, D=M05, A=70, 4, B=21, 5, Comp: Stainless Steel
Mfr # K0645.1512005
Zoro # G3643412
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Color Natural
Product Information
- Brand Kipp
- MFR # K0645.1512005
- Zoro # G3643412
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Thread Type | Internal |
Standards | Stainless Steel 1.4305 |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, Internal Threads, Cam Lever, Stainless Steel, Thread Size M5, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" (744)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X50)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- Kipp Hand Knobs and Wheels