Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.9501104X30
Zoro # G6185961
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.9501104X30
- Zoro # G6185961
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M4 |
Screw Length | 30.00mm |
Overall Length | 41.70mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Finish - Machining | Powder Coated |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M4, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X40)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M06X50, A=70, 4, B=21, 5 (K0647.1512006X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 16 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221116X20)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.2511108)
- Kipp Hand Knobs and Wheels