Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.9501104X15
Zoro # G6212236
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.9501104X15
- Zoro # G6212236
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M4 |
Screw Length | 15.00mm |
Overall Length | 41.70mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M4, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 15 lb. Elasticated Tool Lanyard (FS8016)
- MITUTOYO Micrometer, Outside, 14" (103-190)
- BON TOOL Bon 81-206 Line, Nylon No.15 Twist, 1000 Foot White (81-206)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X50)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- Kipp Cam Machine Handles