Shop All Cam Machine Handles
Kipp
Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.95011AEX15
Zoro # G6079832
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.95011AEX15
- Zoro # G6079832
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Screw Length | 15.00mm |
Overall Length | 41.70mm |
Overall Width | 14.40mm |
Width | 14.4mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 41.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/32 (44426)
- HHIP Pro-Series 0-0.5" Dial Indicator (4400-1095)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5 (K0647.1512005X50)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511103)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- Kipp Cam Machine Handles