Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel
Mfr # K0646.2521110X40
Zoro # G7469341
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Cam Lever
- Handle Material Thermoplastic
- Material Thermoplastic Handle/Steel Components
- Finish matte
Product Information
- Brand Kipp
- MFR # K0646.2521110X40
- Zoro # G7469341
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 40.00mm |
Overall Length | 110.00mm |
Overall Width | 24.00mm |
Width | 24mm |
Screw Size | 40mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Cam Lever |
Handle Material | Thermoplastic |
Material | Thermoplastic Handle/Steel Components |
Finish | matte |
Color | Black |
Components Material | Steel |
Standards | RoHS, Steel Class 5.8 |
Thread Pitch | 1.50mm |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Thermoplastic, Thread Size M10, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/64 in, Carbide (DCMT21.51ELU-AC6030M)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Deep Imp (CMMT15907)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- Kipp Cam Machine Handles