Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.2501108X30
Zoro # G6149035
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.2501108X30
- Zoro # G6149035
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 30.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Finish - Machining | Powder Coated |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size M8, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/32 (C13194)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X50, A=100, B=33 (K0648.2521110X50)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- Kipp Cam Machine Handles