Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel
Mfr # K0646.25211A3
Zoro # G6094182
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Plastic
- Color Black
- Overall Length 110.00mm
- Overall Width 33.00mm
Product Information
- Brand Kipp
- MFR # K0646.25211A3
- Zoro # G6094182
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Plastic |
Color | Black |
Components Material | Steel |
Finish | matte |
Material | Plastic |
Type | Internal Threads |
Standards | RoHS, Steel Class 5.8 |
Thread Type | Internal |
Description
Cam Handle, Internal Threads, Cam Lever, Plastic, Thread Size 5/16 In.-18, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- CENTURY DRILL & TOOL 15pc. 135 Degrees Drill Bit Set (22915)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- KIPP Cam Lever Size: 1 M06X30, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106X30)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X10)
- Kipp Hand Knobs and Wheels