Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.25111A4X50
Zoro # G6129076
original price:
$20.15
4% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.25111A4X50
- Zoro # G6129076
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 50.00mm |
Overall Length | 108.00mm |
Overall Width | 33.20mm |
Width | 33.2mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 3/8 In.-16, Overall Length 108.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 5" dia. (TACTI-CUT S 5)
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 14.00mm (C62914)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- KIPP Cam Lever Size: 2 5/16-18X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel (K0646.25211A4X30)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, M05X20, A=71, 5, B=22, Comp: Steel (K0646.1521105X20)
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- Kipp Hand Knobs and Wheels